Shop All Impact Socket Extensions
Kd Tools
Impact Extensions, 1/2" Drive, 3"
Mfr # 84645
Zoro # G7010059
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 1/2" F x 1/2" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84645
- Zoro # G7010059
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1/2" F x 1/2" M |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Impact Extensions,1/2 In. Drive,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Mounting Base, Series 604 (604106)
- VESSEL Precision Bit Wing-Shank 4mm, +0x1, PK10 (D73P0152040)
- KNIPEX Compact Bolt Cutters, 10" High Leverage (71 31 250)
- BAHCO Bahco Bowsaw Blade, 36", Dry Ergo (51-36)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- MILWAUKEE TOOL 1" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 7 in L (49-66-6712)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 3" L (7175P)
- Kd Tools Impact Socket Extensions