Shop All Impact Socket Extensions
Kd Tools
Impact Extension Set, 4 pcs.
Mfr # 84950N
Zoro # G7047947
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84950N
- Zoro # G7047947
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Impact Extension Set |
Output Drive Type | Square |
Number of Points | 4 |
Description
Impact Extension Set,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1-13/16 Inch Combination Wrench (WCB23046)
- ARROW FASTENER Outward Clinch Stapler, Flat Crown (T50 OC)
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- CENTURY DRILL & TOOL Magnetic Insert Bit Holder, 1/4 x 6in. (68690)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- SUNEX 1/2" Dr. Impact Extension Set (2500)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (230XD)
- Kd Tools Sockets & Ratchets