Shop All Impact Socket Extensions
Kd Tools
Impact Extension Set, 3/8" Drive, 4 pcs.
Mfr # 84926N
Zoro # G7047938
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 84926N
- Zoro # G7047938
- UPC # 00689302308351
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Impact Extension Set |
Output Drive Type | Square |
Number of Points | 4 |
Description
Impact Extension Set,3/8 In. Drive,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 1" Dr, 3" L, 1 Pieces (4003E)
- BOSCH Brush Set (2610008121)
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- EAZYPOWER Scroll Saw Blade, Non-Pinned, 18.5 TPI, PK6 (82921)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- SUNEX Impact Socket Extension 5", 1/2" Drive (SUN2505)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6711)
- Kd Tools Impact Socket Extensions