Shop All Impact Socket Extensions
Kd Tools
Impact Extension, 3/4" Drive, 13"
Mfr # 84893
Zoro # G7011011
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Output Drive Size 3/4" F x 3/4" M
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84893
- Zoro # G7011011
- Country of Origin China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/4" F x 3/4" M |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Impact Extension,3/4 In. Drive,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 1-1/16" 1/2" Drive 6pt Deep Socket (DW22952)
- CAPRI TOOLS 3/8 in Drive 1/4 in 6-Point SAE Shallow Socket (1-2348)
- BON TOOL Bon 11-490 Flat Slicker, Double 5/8" X 3/4" (11-490)
- RAPTOR 3/8" SS DOVETAIL FIXTURE - DOUBLE CLAMP (RWP-042SS)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- VEGA Socket, Manganese Phosphate, 4" L (22EP4)
- Kd Tools Sockets & Ratchets