Shop All Impact Socket Extensions
Kd Tools
Impact Extension, 1"Drive, 13"
Mfr # 84299
Zoro # G7005630
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 1" F x 1" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84299
- Zoro # G7005630
- Country of Origin China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1" F x 1" M |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Impact Extension,1 In.Drive,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive, Impact Set, Metric Socket (2189D)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc (11-921A)
- MAYHEW PRO Ladyfoot Pry Bar, 21 in. L, Steel, Black (40154)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- KD TOOLS Imp Lock Collar Extension, 3/8" Drive, 12" (84434N)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- VEGA Socket, Manganese Phosphate, 6" L (22EP6)
- Kd Tools Impact Socket Extensions