Shop All Impact Socket Extensions
Kd Tools
Imp Lock Collar Extension, 3/8" Drive, 12"
Mfr # 84434N
Zoro # G7010731
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Size 3/8"
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84434N
- Zoro # G7010731
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Locking Impact Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Imp Lock Collar Extension,3/8 In. Drive,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- PROTO 5/16" Drift Punch (J965/8S2)
- TENG TOOLS TTTC06 - 6 Piece Pipe Cutter and Deburring Set (TTTC06)
- MAKITA Dust Extracting Assembly (127672-7)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- KD TOOLS Impact Extensions, 1/2" Drive (KDT84646)
- KD TOOLS Impact Extensions, 1/2" Drive, 3" (84645)
- KD TOOLS Impct Locking Extension Set, 3/8"Dr, 3pcs. (84927N)
- KD TOOLS Impact Extension Set, 3/8" Drive, 4 pcs. (84926N)
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L (4-105A)
- Kd Tools Sockets & Ratchets