Shop All Bit Sockets
Kd Tools
Hex Bit Socket 6mm 1/4" Drive
Mfr # 80166
Zoro # G7050753
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80166
- Zoro # G7050753
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 6mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket 6mm 1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3016)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #7 (C89474)
- KD TOOLS Hex Bit Socket 3mm 1/4" Drive (80163)
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- KD TOOLS Hex Bit Socket 2.5mm 1/4" Drive (80162)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- KD TOOLS Torx Long Bit Sockets, 1/4"Drive, Drive Size: 1/4" (82514)
- KD TOOLS Torx Press Fit Bit Socket - T-55, 3/8"Dr (80455)
- Kd Tools Sockets & Ratchets