Shop All Bit Sockets
Kd Tools
Hex Bit Socket - 5mm, 3/8"Dr
Mfr # 80426
Zoro # G7045171
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.653"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80426
- Zoro # G7045171
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 5mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket - 5mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bolt Cutters, Steel, 14 in, Center Cut (493V64)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #34 (C23180)
- KNAACK Storagemaster® Shelf, 21-3/4 in.Lx17-1/2 in.W, Stel, White (477-3)
- KD TOOLS Hex Bit Socket - 6mm, 3/8"Dr (80427)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Drive (80425)
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm (80424)
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 3mm (80441)
- KD TOOLS Long Ball End Hex Bit Sockets3/8"Dr (80438)
- KD TOOLS Torx Press Fit Bit Socket - T-55, 3/8"Dr (80455)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 13/16 in L (54TM32)
- Kd Tools Sockets & Ratchets