Shop All Bit Sockets
Kd Tools
Hex Bit Socket 3mm 1/4" Drive
Mfr # 80163
Zoro # G7047630
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80163
- Zoro # G7047630
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 3mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket 3mm 1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Replacement Plunger for Compression Tool (21881)
- PCE INSTRUMENTS Surface Paint Gloss Tester, 60° Measuring Geometry (PCE-GM 60Plus)
- VEGA INDUSTRIES Vega 3/8 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN616)
- DEWALT Heavy Metal Bi-Metal Reciprocating Saw Blades (DWAR9114B25)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- KD TOOLS Torx Long Bit Sockets, 1/4"Drive, Drive Size: 1/4" (82514)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 (80661)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- Kd Tools Sockets & Ratchets