Shop All Bit Sockets
Kd Tools
Hex Bit Socket 2.5mm 1/4" Drive
Mfr # 80162
Zoro # G7037779
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80162
- Zoro # G7037779
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 1.53" |
Size | 2.5mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket 2.5mm 1/4 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 3/8 x 7/16 " L.155 mm (40432428)
- KO-KEN Socket 18mm 6 Point 50mm 3/4 Sq. Drive (16400M-18)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82573)
- DICKIES Adjustable Utility Belt, 3", Gray/Tan, Heavy Duty Material, High Impact Plastic (Buckle) (57001)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- KD TOOLS Hex Bit Socket 3mm 1/4" Drive (80163)
- KD TOOLS Hex Bit Socket 4mm 1/4" Drive (80164)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8"Dr, SAE or Metric: SAE (80420)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 1/2" (80654)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 (80661)
- CAPRI TOOLS 1/4 in Drive Long T10 Star Bit Socket (3-0594)
- Kd Tools Bit Sockets