Shop All Bit Sockets
Kd Tools
Hex Bit Socket - 1/4", 3/8"Dr
Mfr # 80419
Zoro # G7045232
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.653"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80419
- Zoro # G7045232
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | 1/4" |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket - 1/4 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-624A)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 1" (HMS.1-1/8)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 120mm Plastic Handle 3/8 Sq. Drive (2774JS-3/8)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Dr (80417)
- KD TOOLS Hex Bit Socket - 1/8", 3/8"Dr (80414)
- KD TOOLS SAE/Metric Hex Bit Sockets, 3/8" Drive (80416)
- KD TOOLS Torx Bit Sockets, 3/8"Dr (80536)
- KD TOOLS Torx Tamper-Proof Bit Socket, T-45, 3/8"Dr (80457)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 6mm (80427)
- Kd Tools Bit Sockets