Shop All Bit Sockets
Kd Tools
Hex Bit Socket, 1/2"Dr, - 6mm
Mfr # 80658
Zoro # G7026308
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80658
- Zoro # G7026308
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.480" |
Size | 6mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket,1/2 In.Dr,- 6mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 33BA-5/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6289)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L 10 pk (SEB10)
- DRILL AMERICA 3/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/32)
- MAKITA FINDER/DRIVER STUBBY (MP784811-A)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drve (80664)
- KD TOOLS SAE/Metric Hex Bit Sockets, 1/2" Drive, Number of Points: 6 (80661)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- KD TOOLS Hex Bit Socket - 3/8", 3/8"Dr (80421)
- KD TOOLS Torx Long Bit Sockets, 1/4" Drive, Overall Length: 5.980" (82515)
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm (80424)
- BONDHUS 12mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43780)
- Kd Tools Bit Sockets