Shop All Bit Sockets
Kd Tools
Hex Bit Socket - 11mm, 3/8"Dr
Mfr # 80432
Zoro # G7045101
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.968"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80432
- Zoro # G7045101
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.968" |
Size | 11mm |
Details
Socket Type | Hex Bit |
SAE or Metric | Metric |
Number of Points | 6 |
Item | Hex Bit Socket |
Finish | Full Polished Chrome |
Category Type | Socket Bits |
Description
Hex Bit Socket - 11mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg (44 11 J3 SBA)
- STURTEVANT RICHMONT Torque Wrench, Pre-Set, LTC 3600I (810334)
- IRWIN DRILLBIT 5/8""X4"" SPDBRMX (1866034)
- HHIP 6" L-Mount L-00 Back Plate For 3-Jaw Chuck - No Bolt Holes (3900-4847)
- KD TOOLS SAE/Metric Hex Bit Socket, 3/8"Dr (80431)
- KD TOOLS Torx Long Bit Sockets, 1/4"Drive, Drive Size: 1/4" (82514)
- KD TOOLS Hex Bit Socket 2.5mm 1/4" Drive (80162)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- KD TOOLS Torx Long Bit Sockets, 1/4" Drive, Overall Length: 5.980" (82515)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- Kd Tools Bit Sockets