Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Kd Tools
Gearwrench Flat Scraper 4 Piece Set (Discontinued)
Mfr # 84080
Zoro # G7010357
This Product is Discontinued
Key Features
- Drive Size 1/4", 1/2", 1"
- Number of Pieces 4
- Includes (4) Flat Scrapers
- Features Flat Scrapers, Dual Material Handle, Oil and Solvent Resistant
- Container Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84080
- Zoro # G7010357
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4", 1/2", 1" |
Details
Number of Pieces | 4 |
Includes | (4) Flat Scrapers |
Item | Gearwrench Flat Scraper 4 Piece Set |
Features | Flat Scrapers, Dual Material Handle, Oil and Solvent Resistant |
Container Type | None |
Description
Gearwrench Flat Scraper 4 Piece Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.