Shop All Ratcheting Wrenches
Kd Tools
GearBox Ratcheting Wrench, 21mm
Mfr # 86021
Zoro # G7004483
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Overall Length 18.7"
- SAE or Metric Metric
- Size 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86021
- Zoro # G7004483
- UPC # 00099575860218
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 18.7" |
Size | 21mm |
Details
Finish | Chrome plated |
SAE or Metric | Metric |
Item | GearBox Ratcheting Wrench,21mm |
Description
GearBox Ratcheting Wrench,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Open End Wrench, 3mm, 30 Deg, 3 in. L (76-1832)
- WILDE 5-PIECE LONG TAPER PUNCH SET-VINYL POUCH (PLT 5.NP/VP)
- CRESCENT 13" X2™ Dual Material Long Reach Pliers (PSX200C-06)
- FREUD Piece Round Over/Beading Bit Set (1/4" S (89-102)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- KD TOOLS Ratcheting Puller, 5-Ton (KDT3625)
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" (85970)
- KD TOOLS Point Metric Xl Gearbox Dbl Box Ratcheting Wrenches, 12 (KDT85922)
- KD TOOLS Large Sae/Metric Ratcheting Tap/Die Set, 114 Piece (KDT82812)
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86237)
- Kd Tools Ratcheting Wrenches & Sets