Shop All Ratcheting Wrenches
Kd Tools
Gearbox Flex Ratchet Wrench, 15mm
Mfr # 86115
Zoro # G7003862
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 16.3"
- SAE or Metric Metric
- Size 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86115
- Zoro # G7003862
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 16.3" |
Size | 15mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Item | Gearbox Flex Ratchet Wrench,15mm |
Description
Gearbox Flex Ratchet Wrench,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-I (C18036)
- DRILL AMERICA .0775 HSS Straight Shank Chucking Reamer (DWRR.0775)
- BOSTON GEAR Mounting Base (56440)
- DUMORE Dumore Tool Post Grinder, Series 57, 1HP (8588)
- KD TOOLS GearWrench 1/4" Drive Roto Ratchet (81224)
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 15/16" (85970)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 14mm (86114)
- KD TOOLS Universal Spline, 9mm, Flex Wrench, 120XP (86109)
- KD TOOLS Combo Non-Ratchet Wrench Set, SAE, 18 pcs. (81917)
- GEARWRENCH 16 Piece 90-Tooth 12 Point Flex Head Ratcheting Combination Metric Wrench Set (86728)
- Kd Tools Ratcheting Wrenches