Shop All Ratcheting Wrenches
Kd Tools
Gearbox Flex Ratchet Wrench, 13mm
Mfr # 86113
Zoro # G7003932
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 15"
- SAE or Metric Metric
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86113
- Zoro # G7003932
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15" |
Size | 13mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Item | Gearbox Flex Ratchet Wrench,13mm |
Description
Gearbox Flex Ratchet Wrench,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 66-1/4 In. L (1162500)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- BOSCH Bosch T4047L Screwdriver Bit Set, Steel, 47-Piece (T4047L)
- BLAZING LEDZ Blazing LEDz Blazing LED 6 pc Multi-Blade Precision Screwdriver Set (702288-12)
- KD TOOLS Gearbox Flex Ratchet Wrench, 11mm (86111)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 8mm (86208)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Metric, 6 (KDT89101D)
- KD TOOLS Combo Non-Ratchet Wrench Set, SAE, 15 pcs. (81918)
- KD TOOLS Ratchet Wrench, Double Box, 12 pt., 21mm (85921)
- KD TOOLS Universal Spline Metric Xl Combination Ratcheting Wrenches, 14 P, 120Xp (KDT86426)
- WILLIAMS Williams Combo Ratchet Wrench, 26mm, Hi-Polish (1226MNRC)
- Kd Tools Ratcheting Wrenches & Sets