Shop All Ratcheting Wrenches
Kd Tools
Gearbox Flex Ratchet Wrench, 120XP, 13mm
Mfr # 86213
Zoro # G7004337
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 8.66"
- SAE or Metric Metric
- Size 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86213
- Zoro # G7004337
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8.66" |
Size | 13mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Item | Gearbox Flex Ratchet Wrench,120XP,13mm |
Description
Gearbox Flex Ratchet Wrench,120XP,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/4"drive, 9/16 in, 6 point SAE deep socket (4718L)
- MILWAUKEE TOOL #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202)
- MORSE Band Saw Blade, 10 ft. 10-1/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812M42-10' 10-1/8)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- KD TOOLS Combo Non-Ratchet Wrench Set, SAE, 18 pcs. (81917)
- KD TOOLS Universal Spline XL Wrench, 120XP, 1-1/8" (86447)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 17mm (86117)
- KD TOOLS Large Sae/Metric Ratcheting Tap/Die Set, 114 Piece (KDT82812)
- KD TOOLS GearWrench 1/4" Drive Roto Ratchet (81224)
- KD TOOLS Ratcheting Puller Set 2-Ton/5-Ton (KDT3627)
- WESTWARD Ratcheting Wrench, Head Size 13/16 in. (1LCR4)
- Kd Tools Wrenches