Shop All Ratcheting Wrench Sets
This Product is Discontinued
Kd Tools
Full Polish Flx Handle Ratchet Set, 4pcs. (Discontinued)
Mfr # 81230F
Zoro # G7047962
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Finish Bright Chrome
- Number of Pieces 4
- Includes (1) 1/4" Drive 84 Tooth Flex Head Teardrop Ratchet: 7"; (1) 3/8" Drive 84 Tooth Flex Head Teardrop Ratchet: 11-1/2"; (1) 3/8" Drive 84 Tooth Stubby Flex Head Teardrop Ratchet: 5"; (1) 1/2" Drive 84 Tooth Flex Head Teardrop Ratchet: 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81230F
- Zoro # G7047962
- UPC # 00099575800023
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7", 11-1/2", 5", 17" |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Finish | Bright Chrome |
Number of Pieces | 4 |
Includes | (1) 1/4" Drive 84 Tooth Flex Head Teardrop Ratchet: 7"; (1) 3/8" Drive 84 Tooth Flex Head Teardrop Ratchet: 11-1/2"; (1) 3/8" Drive 84 Tooth Stubby Flex Head Teardrop Ratchet: 5"; (1) 1/2" Drive 84 Tooth Flex Head Teardrop Ratchet: 17" |
Flexible Head | Yes |
Measurement Type | SAE |
Item | Full Polish Flex Handle Ratchet Set,4PCS |
Description
Full Polish Flex Handle Ratchet Set,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.