Shop All Nail Pullers, Wrecking and Pry Bars
Kd Tools
Full Polish Flex Hndl/Breaker Bar, 1/2"Dr
Mfr # 81307
Zoro # G7027848
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Features Ergonomic Handle For Reduced User Fatigue, Full Polish Chrome Finish To Resist Rust & Corrosion, 180 Degree Flex Tang For Greater Access
- Overall Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81307
- Zoro # G7027848
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 15" |
Details
Color | Chrome |
Features | Ergonomic Handle For Reduced User Fatigue, Full Polish Chrome Finish To Resist Rust & Corrosion, 180 Degree Flex Tang For Greater Access |
Item | Full Polish Flex Hndl/Breaker Bar,1/2"Dr |
Description
Full Polish Flex Hndl/Breaker Bar,1/2 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- SUNEX ® 1-5/8 in. Jumbo Combination Wrench (952A)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Drive (80429)
- PROSKIT Magnifier Sheet, 7" x 10", Individually (900-239)
- KD TOOLS Indexible Pry Bar 24" (82224)
- KD TOOLS Indexible/Extendable Pry Bar, 48" (82248)
- KD TOOLS Extendable Indexible Pry Bar (82220)
- KD TOOLS Indexible Pry Bar 8" (82208)
- KD TOOLS Indexible Pry Bar 33" (82233)
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- BOJO TOOLS Long Flat Pry Tool "Strong Material" (ATH-20-UNGL)
- Kd Tools Pullers and Separators