Shop All Ratcheting Wrenches
Kd Tools
Flex Head Ratcheting Wrench, 22mm
Mfr # 86022
Zoro # G7011081
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- Overall Length 18.7"
- SAE or Metric Metric
- Size 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86022
- Zoro # G7011081
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 18.7" |
Size | 22mm |
Details
Finish | Chrome plated |
Number of Points | 12 |
SAE or Metric | Metric |
Item | Flex Head Ratcheting Wrench,22mm |
Description
Flex Head Ratcheting Wrench,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- LISLE PULLER WIPER ARM/BATTERY TERM (LI54150)
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214805)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04BL)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- KD TOOLS Gearbox Flex Ratchet Wrench, 13mm (86113)
- KD TOOLS Universal Spline, 8mm, Flex Wrench, 120XP (86108)
- KD TOOLS Metric Long Pattern Combination Non-Ratcheting Wrench Set, 18 Piece (KDT81920)
- KD TOOLS Univ Spline Flex Ratchet Wrench, 14mm (86114)
- KD TOOLS Metric Reversible Combination Ratcheting Wrench Set, 8 Pc. 12 Point (KDT9543)
- DYNAMIC Tools 8mm Stubby Flex Head Ratcheting Wrench (D076308)
- Kd Tools Ratcheting Wrenches