Shop All Handles, Frames and Braces
Kd Tools
Flex Handle, 3/8"Dr
Mfr # 81221
Zoro # G7045092
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Chrome
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 81221
- Zoro # G7045092
- Country of Origin Taiwan, Province of China
- Category Handles, Frames and Braces
Dimensions
Length | 12" |
Details
Handle Color | Chrome |
Item | Flex Handle,3/8"Dr |
Description
Flex Handle,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 16 in W/Dia, Black, Resin, 1 Openings (FG268988BLA)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHD5)
- MILWAUKEE TOOL M18 FUEL Compact Vacuum (Tool Only), Bagless, 1/4 gal Capacity, 4.25 lb Weight, 89 dB Sound, HEPA (0940-20)
- RUBBERMAID COMMERCIAL 16 gal Half-Round Trash Can, Silver, 12 3/8 in Dia, Metal (2147550)
- KD TOOLS Knurled Handle (22mm thick) 36" (81403)
- MAGNOLIA BRUSH Magnolia Brush Flow-Thru Telescopic Extension Handle (FEH-60)
- UNGER nLite Carbon Composite Water Fed Pole Kit 28 Ft 16 Powerbrush (NUK41,CC85T)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 12 Foot (3412)
- REMCO Vikan 51in Aluminum Handle, Blue (29353)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29605)
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 1-1/8" Diameter (44019)
- Kd Tools Handles, Frames and Braces