Shop All Ratcheting Wrenches
This Product is Discontinued
Kd Tools
Flex Combo Ratchet Wrench, 12 pt., 10mm (Discontinued)
Mfr # 85260
Zoro # G7010022
This Product is Discontinued
Key Features
- Number of Points 12
- Overall Length 7.090"
- SAE or Metric Metric
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 85260
- Zoro # G7010022
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7.090" |
Size | 10mm |
Details
Number of Points | 12 |
SAE or Metric | Metric |
Item | Flex Combo Ratchet Wrench,12 pt.,10mm |
Description
Flex Combo Ratchet Wrench,12 pt.,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.