Shop All Socket Adapters
Kd Tools
Female 1/4" x 3/8" M Adapter
Mfr # 81127
Zoro # G7028712
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/4"F x 3/8"M
- Number of Points 4
- Output Drive Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81127
- Zoro # G7028712
- UPC # 00099575811272
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Output Drive Size | 1/4"F x 3/8"M |
Details
SAE or Metric | SAE |
Item | Adapter |
Number of Points | 4 |
Output Drive Type | Square |
Description
Female 1/4 In. x 3/8 In. M Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hammer (0156-11)
- BETA C27S Tool Trolley, 3 Drawer, Gray, Sheet Metal, 30 in W x 15-1/2 in D x 39 in H (C27S-G)
- KNIPEX Replacement Blade, For Use With 10U106 (16 39 135)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- KD TOOLS Adapter Set, 4 pcs. (81217)
- KD TOOLS Socket Adapter, 1/2" Female To 3/8" Male (81354)
- KD TOOLS Adapter, 1"Drive, 1" Female To 3/4" Male (84297)
- BETA Adaptor, 3/8"-1/2" Drive (009100814)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-4)
- SUNEX ® Tools 3/4 in. Drive 3/4 in. Female x 1/2 in. Male Adapter (4305)
- KO-KEN Adaptor 3/8 Square 55mm 1/4 Hex Drive (BD023E-3/8)
- Kd Tools Socket Adapters