Shop All Screwdriver Bits
Kd Tools
External Torx Socket, 3/8" Drive, E16
Mfr # 80463
Zoro # G7008981
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Drive Type E-Torx
- Drive Size 3/4 in
- Overall Length 1.24 in
- Nose Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80463
- Zoro # G7008981
- UPC # 00099575804632
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Drive Size | 3/4 in |
Overall Length | 1.24 in |
Nose Diameter | 3/4 in |
Drive Tang Size | 3/8 in |
Fastener Size | E16 |
Details
Bit Style | Torx |
Item | External Torx Socket,3/8" Drive,E16 |
Drive Type | E-Torx |
Bolt Clearance | 0.314 in |
Description
External Torx Socket,3/8 In. Drive,E16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- MILWAUKEE TOOL SDS+ Vacuum Bit 9/16" x 9-1/2" x 14" (48-20-2110)
- GENERAL WIRE 2 ClogChopper, for 2 - 4 Pipe, (2CG)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (04055HC)
- KD TOOLS Torx Bit Sockets, 3/8" Drive, T30 (80538)
- KD TOOLS Torx Press Fit Bit Socket, 3/8" Drive, T40 (80451)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T27 (80184)
- KD TOOLS Indexible Pry Bar 10" (82210)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T25 (80183)
- KD TOOLS Indexible Pry Bar Set 8"/16" (82300)
- DEWALT PILOT POINT DRILL BIT 1/4"BULK/each (DW1916B)
- Kd Tools Screwdriver Bits