Shop All Socket Extensions
Kd Tools
External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces
Mfr # 80582
Zoro # G7031600
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) 1/4", 3/8" and 1/2" Drive External Torx(R) Socket Set: E4, E5, E6, E7, E8, E10, E12, E14, E16, E18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80582
- Zoro # G7031600
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) 1/4", 3/8" and 1/2" Drive External Torx(R) Socket Set: E4, E5, E6, E7, E8, E10, E12, E14, E16, E18 |
Item | External Socket Set |
Description
External Torx Socket Set, 10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- PROSKIT Cable Cutter, 8 (200-013)
- DIAMOND VANTAGE Core Bit, 6 x 1-1/4-7 In. (06014JWZGH)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- KD TOOLS Standard Extensions, 1/2" Drive (81341)
- KD TOOLS Standard Extensions, 1/2"Drive (81342)
- KD TOOLS Torx Socket 1/2" Drive x E20, 1-3/4" Length, black oxide (80670)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- KD TOOLS Socket Extension - 15" (81343)
- KD TOOLS Torx Socket 3/8" Drive x E10, 1.24" Length, black oxide (80460)
- CAPRI TOOLS 1/4 in Drive 2, 3, 6, 10, 14 in Wobble Extension Bar Set, 5 pcs (1-2200)
- Kd Tools Socket Extensions