Shop All Locking Pliers
Kd Tools
External Snap Ring Pliers, Straight, 7"
Mfr # 82136
Zoro # G7003713
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Handle Type Professional Dipped
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82136
- Zoro # G7003713
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line |
Handle Type | Professional Dipped |
Item | External Snap Ring Pliers,Straight,7" |
Description
External Snap Ring Pliers,Straight,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for Stock No.63301 (310051W)
- TITAN SAE Long Arm Hex Key Set, 13 pcs. (12718)
- PARAGON DIAMOND TOOLS 14'' x .142 x 20mm Rescue & Demolition Blade w/ Abrasive Side Coating (RSQ-14-20)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS Double X External Snap Ring Plier (82033)
- KD TOOLS PivotForce Compound Action Pliers, 2 pcs. (82124)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS Double X Hemostat Pliers Set, 2 pcs. (82111)
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- BETA External Circlip Plier, 135x1.3mm (010380014)
- Kd Tools Pliers