Shop All Locking Pliers
Kd Tools
External Snap Ring Pliers, 90 Degree, 7"
Mfr # 82137
Zoro # G7051359
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Handle Type Professional Dipped
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82137
- Zoro # G7051359
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line |
Handle Type | Professional Dipped |
Item | External Snap Ring Pliers,90 Degree,7" |
Description
External Snap Ring Pliers,90 Degree,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED R121 1/2NPT R12 1 1/2IN NPT DROPHD 05634 (DHR12 1 1/2NPT)
- SCM Tapping Syncrolized Collet Chuck ER16 Si (23410-ER16)
- EXXO 9 Inch Bench Vise (5383)
- DREMEL Aluminium Oxide Grinding Stone (911)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- KD TOOLS Strght Extrnl Snap Ring Pliers, 9" (82142)
- KD TOOLS Internal Straight Snap Ring Pliers, 9" (82145)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- IRWIN 10 Inch Curved Jaw Locking Pliers with Wire Cutter (VGP10WR)
- Kd Tools Pliers