Shop All Locking Pliers
Kd Tools
External Snap Ring Pliers, 90 deg., 9"
Mfr # 82143
Zoro # G7010768
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
- Handle Type Professional Dipped
- Overall Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 82143
- Zoro # G7010768
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9" |
Details
Features | Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line |
Handle Type | Professional Dipped |
Item | External Snap Ring Pliers,90 deg.,9" |
Description
External Snap Ring Pliers,90 deg.,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- POWERBUILT 9 Pc Long Arm Star Key Set (941203)
- CRAFTSMAN Acetate Screwdriver Set (25 pc) (CMHT65046)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Impact Socket (SID23027)
- KD TOOLS Double X Hemostat Pliers Set, 2 pcs. (82111)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- KD TOOLS Fxd Tip Snap Ring Plier Set, 7", 4 pcs. (82150)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- KD TOOLS Mixed Mini Pliers Set 5 pcs. (82100)
- KD TOOLS Internal Straight Snap Ring Pliers, 9" (82145)
- IRWIN Groove Joint Straight Jaw Pliers, 8" (4935320)
- Kd Tools Pliers