Shop All Ratcheting Wrench Sets
Kd Tools
Dbl Bx Ratcheting Wrnch Mstr Set, 17pcs.
Mfr # 85989
Zoro # G7036799
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style XL Double Box End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 85989
- Zoro # G7036799
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm |
Details
SAE or Metric | Metric |
Wrench Style | XL Double Box End, Standard |
Finish | Full Polish Chrome |
Number of Points | 12 |
Number of Pieces | 17 |
Includes | (17) XL Gearbox Double Box Ratcheting Wrenches: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 25mm; Blow Mold Tray |
Ratcheting | Yes |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | Mtrc Dbl Bx Rtchtng Wrnch Mstr Set,17PCS |
Description
Mtrc Dbl Bx Rtchtng Wrnch Mstr Set,17PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Inside (823FZ)
- MASTERCOOL Mastercool 70070RD Reverse Direction Bending Adapter (70070-RD)
- WILTON C-Clamp, 14", Iron, Regular Duty, 2850 lb. (540A-14)
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO3/4)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 24mm (81742)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 15mm (81672)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- KD TOOLS Teardrop Qck Release Flex Ratchet, 3/8"Dr (81219)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- KD TOOLS Spline SAE XL Set, Universal, 16 pcs. (86451)
- PROTO Ratcheting Wrench Set, Pieces 12 (JSCVMF-12S)
- Kd Tools Wrenches