Shop All Combination Wrench Sets
Kd Tools
Combo Wrench Set, Large, SAE, 12 pt., 5 pcs.
Mfr # 81921
Zoro # G7009970
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Large
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81921
- Zoro # G7009970
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1-1/16", 1-1/8", 1-1/4", 1-5/16", 11-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Large |
Number of Pieces | 5 |
Includes | (5) Combination Wrench Set: (1) 1-1/16", (1) 1-1/8", (1) 1-1/4", (1) 1-5/16", (1) 11-1/2"; (1) Tool Roll |
Head Angle | 15 Degrees |
Measurement Type | SAE |
Item | Combo Wrench Set,Large,SAE,12 pt.,5 pcs. |
Description
Combo Wrench Set,Large,SAE,12 pt.,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HASD)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YR81)
- STANLEY Jacketed Fiberglass Blacksmith Hammer – 2.5 lbs. (56-218)
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (96235D2B61980)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- KD TOOLS Combination Wrench Set, SAE, 15 pcs., Finish: Full Polish Chrome (81901)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS SAE Stubby Wrench Set, 10 pcs. (81905)
- KD TOOLS SAE/Metric Stubby Wrench Set 20 pcs. (81903)
- WESTWARD Combo Wrench Set, Antislip, 3/8-3/4 in, 6Pc (4JMC6)
- Kd Tools Wrenches