Shop All Ratcheting Wrench Sets
Kd Tools
Combo Non-Ratcheting Wrench - 7/16"
Mfr # 81655
Zoro # G7057823
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81655
- Zoro # G7057823
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7/16" |
Length | 7.29" |
Details
SAE or Metric | SAE |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | Combo Non-Ratcheting Wrench - 7/16" |
Description
Combo Non-Ratcheting Wrench - 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs (Tool Only) (ARI12104T)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 13211 (13211)
- CRESCENT WRENCH COMBINATION 8MM (CCW19)
- HARVEST FORGE Wrench, Adjustable, Black, 15" (41082)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS Teardrop Qck Release Flex Ratchet, 3/8"Dr (81219)
- KD TOOLS Teardrop Quick Release Ratchet (81014)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- KD TOOLS Mtrc Stubby Full Plsh Combo Wrench, 12Pt (81637)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (35Z115)
- Kd Tools Ratcheting Wrenches & Sets