Shop All Ratcheting Wrench Sets
Kd Tools
Combo Non-Ratcheting Wrench - 21mm
Mfr # 81678
Zoro # G7057869
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81678
- Zoro # G7057869
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Length | 11.83" |
Size | 21mm, 22mm, 24mm, 25mm |
Details
SAE or Metric | Metric |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Combo Non-Ratcheting Wrench - 21mm |
Description
Combo Non-Ratcheting Wrench - 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Turning Inserts (Nonf. Metals/Plastics) (WCGT020102-FN2 WNN10)
- WESTWARD SAE Plain Hex Key, 1/16" Tip Size, 2 63/64 in Long, 1/16 in Short (54TU54)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 3/4" (81660)
- KD TOOLS SAE/Mtrc, Non-Rtcht Wrench Set, 24pcs. (81900)
- KD TOOLS SAE Lng Pttrn Combo Wrench, 12Pt, - 1" (81664)
- KD TOOLS Mtrc Dual Ratcheting Open End, 12 pcs. (85597)
- KD TOOLS Combo Non-Ratcheting Wrench - 3/8" (81654)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 17mm (81674)
- WESTWARD Combination Ratcheting Wrench Set, Alloy Steel, 12 Tools (20PH18)
- Kd Tools Ratcheting Wrench Sets