Shop All Ratcheting Wrench Sets
Kd Tools
Combo Non-Ratcheting Wrench - 1/2"
Mfr # 81656
Zoro # G7057832
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Long Pattern, Combination, Open End
- Finish Full Polish Chrome
- Number of Points 12
- Ratcheting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81656
- Zoro # G7057832
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" |
Length | 8.11" |
Details
SAE or Metric | SAE |
Wrench Style | Long Pattern, Combination, Open End |
Finish | Full Polish Chrome |
Number of Points | 12 |
Ratcheting | No |
Offset | 0 Degrees, 15 Degrees |
Measurement Type | SAE |
Item | Combo Non-Ratcheting Wrench - 1/2" |
Description
Combo Non-Ratcheting Wrench - 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- MIGHTY MAXX Razor Scraper w Blades (083-19113)
- KNIPEX Bolt Cutter, 10" Overall Length (71 31 250 SBA)
- TEKTON 1/4 Inch Drive x 13 mm 12-Point Socket (SHD02313)
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- KD TOOLS Non-Quick Release Ratchet Repair Kit (81099F)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- KD TOOLS Metric Combo Wrench Set, 15 pcs. (81902)
- KD TOOLS Non-Qk Release Ratcht Repair Kit, 3/8"Dr (81227F)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- K-TOOL INTERNATIONAL 5 Pc. Metric Double Box Univ Spline 90 Tooth Rev Ra (KTIXDDBM10)
- Kd Tools Ratcheting Wrenches & Sets