Shop All Ratcheting Wrenches
Kd Tools
Combination Ratchet Wrench, 11mm
Mfr # 86411
Zoro # G7003950
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 7.68"
- SAE or Metric Metric
- Material Alloy steel
- Size 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 86411
- Zoro # G7003950
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7.68" |
Size | 11mm |
Details
Finish | Full Polish Chrome |
SAE or Metric | Metric |
Material | Alloy steel |
Item | Combination Ratchet Wrench,11mm |
Description
Combination Ratchet Wrench,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16" Solid Carbide Drill Bit (DMOD1/16)
- KLEIN TOOLS Bag/Tote, Tool Bag, Camouflage, Ballistic Nylon, 1 Pockets (55560)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-20-5PK)
- STEEL CITY TROWELS BY BON Bon 66-250 Midget Trowel, Carbon Steel, 8 X 3, Wood (66-250)
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Metric, 6 (KDT89101D)
- KD TOOLS Universal Spline, 9mm, Flex Wrench, 120XP (86109)
- KD TOOLS Flex Head Ratcheting Wrench, 24mm (86024)
- KD TOOLS Universal Spline XL Wrench, 120XP, 1-1/8" (86447)
- KD TOOLS Ratcheting Puller, 5-Ton (KDT3625)
- KD TOOLS Universal Spline, 8mm, Flex Wrench, 120XP (86108)
- KD TOOLS GearWrench 1/4" Drive Roto Ratchet (81224)
- Kd Tools Ratcheting Wrenches & Sets