Shop All Combination Wrench Sets
Kd Tools
Comb Wrench, SAE, 12 pt., 11 pcs, Long Pat
Mfr # 81934
Zoro # G7004711
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81934
- Zoro # G7004711
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Long Pattern |
Number of Pieces | 11 |
Includes | (9) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) Nylon Roll |
Measurement Type | SAE |
Item | Comb Wrench,SAE,12 pt.,11 pcs,Long Pat |
Description
Comb Wrench,SAE,12 pt.,11 pcs,Long Pat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 5/16-24 Thread Size, 1.32"L, Blind Tap (0033-M)
- BONDHUS 8MM Cushion Grip Loop Hex T-Handle 6" (46472)
- REGAL CUTTING TOOLS 1/4-20 H2 4 Flt. Hand Tap Set (008974AS)
- DRILL AMERICA #28 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN28)
- KD TOOLS Combination Wrench Set, SAE, 15 pcs., Finish: Full Polish Chrome (81901)
- KD TOOLS SAE/Metric Stubby Wrench Set 20 pcs. (81903)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS Mtrc Pttrn Cmbo Wrench Set, Roll, 22 pcs. (81916)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- TEKTON Stubby Combination Wrench Set, 11-Piece 1/4-3/4 in. (WCB90401)
- Kd Tools Wrenches