Shop All Combination Wrench Sets
Kd Tools
Comb Wrench, Metric, 12 pt., 9 pcs, Long Pat
Mfr # 81932
Zoro # G7004720
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 12
- Finish Full Polish Chrome
- Wrench Style Combination, Long Pattern
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81932
- Zoro # G7004720
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polish Chrome |
Wrench Style | Combination, Long Pattern |
Number of Pieces | 9 |
Includes | (9) Combination Wrench Set: (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm; (1) Nylon Roll |
Measurement Type | Metric |
Item | Comb Wrench,Metric,12 pt.,9 pcs,Long Pat |
Description
Comb Wrench,Metric,12 pt.,9 pcs,Long Pat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519L)
- CHICAGO-LATROBE Screw Machine Drill Bit, #1 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49371)
- TEKTON 1/2 Inch Drive x 28 mm Deep 12-Point Socket (SHD23328)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- KD TOOLS Mtrc Pttrn Cmbo Wrench Set, Roll, 22 pcs. (81916)
- KD TOOLS Combination Wrench Set, SAE, 15 pcs., Finish: Full Polish Chrome (81901)
- KD TOOLS Reversible Wrench Rack Set, 2Pc (KDT83120)
- KD TOOLS Universal Spline Combo Set, SAE, 7 pcs. (86452)
- KD TOOLS Sae Full Polish Combination Wrench Set, 14 Pc. 6 Point (KDT81924)
- KD TOOLS Combo Wrench Set, Large, SAE, 12 pt., 5 pcs. (81921)
- COUGAR PRO Crowfoot Wrench 10 Piece Set - SAE Full (E700)
- Kd Tools Wrenches