Shop All Socket Extensions
Kd Tools
Chrome Wobble Socket Extension, 1/4"Dr, 6"
Mfr # 81121
Zoro # G7030103
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 4
- Output Drive Type Square
- Output Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81121
- Zoro # G7030103
- Country of Origin China
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Wobble Extension |
Number of Points | 4 |
Output Drive Type | Square |
Description
Chrome Wobble Socket Extension,1/4 In.Dr,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 10-24", 3/4" dia., 1" Std, Material: Steel (SKS-012)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 7/32", Hex Bit (13876)
- STAHLWILLE TOOLS 10 mm (3/8") Extension, flexible L.194 mm d.14 mm (12040000)
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. (5RDZ4)
- KD TOOLS Pinless Universal-Joint Extension, 3 Piece 3/8" Drive (KDT84453)
- KD TOOLS Locking Socket Extension - 10", 3/8"Dr (81272)
- KD TOOLS Chrome Extension, 1/4"Dr, 2" (81101)
- KD TOOLS Wobble Extension Set, 3/8" Drive, 4 pcs. (81201)
- KD TOOLS Torx Socket 3/8" Drive x E10, 1.24" Length, black oxide (80460)
- KD TOOLS Locking Extensions, 3/8" Drive (81250)
- URREA Extension, 1/2"X20" (546420)
- Kd Tools Sockets & Ratchets