Shop All Bit Sockets
Kd Tools
Bit Socket, Slotted Pozidriv
Mfr # 80468
Zoro # G7009727
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Phillips Bit
- Finish Full Polished Chrome
- Overall Length 1.653"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80468
- Zoro # G7009727
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 1.653" |
Size | #2 |
Details
Socket Type | Phillips Bit |
Finish | Full Polished Chrome |
Item | Bit Socket |
SAE or Metric | SAE |
Category Type | Socket Bits |
Description
Bit Socket,Slotted Pozidriv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal (ZWEG360C34S-16' 0)
- VESSEL MEGADORA IMPACTA Impact Driven Screwdriv (980P2100)
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 1/2" (80654)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 5/8" (80656)
- KD TOOLS Long Ball Hex Bit Socket - 4mm, 3/8"Dr (80442)
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-15 (80181)
- KD TOOLS Torx Bit Sockets, 3/8"Dr (80536)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 3/8 in Tip, 1 3/8 in L (SZ-16-A)
- Kd Tools Bit Sockets