Shop All Torque Wrench Accessories
Kd Tools
Beam Torque Wrench, 3/8" Drive 0,800 In-Lb
Mfr # KDT2956N
Zoro # G3336324
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # KDT2956N
- Zoro # G3336324
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Details
Item | Beam Torque Wrench,3/8" Drive 0,800 In-L |
Description
Beam Torque Wrench,3/8 In. Drive 0,800 In-L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 41 mm Deep 6-Point Socket (SHD33141)
- WESTWARD 3/8 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YT33)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/32 (54073)
- KD TOOLS Electronic Torque Wrench 7.4, 99.6 Ft/Lbs, 3/8" Drive (KDT85076)
- KD TOOLS Electronic Torque Wrench 25.1,250.8 Ft/Lbs, 1/2" Drive (KDT85077)
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZC87)
- CDI CDI Torque Wrench Head, 12Pt Box End, Y, 3/4 In (TCQYX24A)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- CDI Torque Head, Open End, X, 1-1/16" (QXO34A)
- STAHLWILLE TOOLS Open ended insert tool Size 60 mm Size of mount 22x28 mm (58211060)
- Kd Tools Torque Wrench Accessories