Shop All Socket Adapters
Kd Tools
Adapter, 1"Drive, 1" Female To 3/4" Male
Mfr # 84297
Zoro # G7004921
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Number of Points 4
- Output Drive Size 1" F x 3/4" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 84297
- Zoro # G7004921
- Country of Origin China
- Category Socket Adapters
Dimensions
Output Drive Size | 1" F x 3/4" M |
Details
SAE or Metric | SAE |
Item | Adapter |
Output Drive Type | Square |
Number of Points | 4 |
Description
Adapter,1 In.Drive,1 In. Female To 3/4 In. Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- GENERAL TOOLS CABLE SAW PVC PIPE CABLE SAW (GN858)
- STARRETT Depth Gage (449BZ-3R)
- GREENWORKS PRO Battery Charger For Li-Ion 80V (GCH8040)
- KD TOOLS Female 1/4" x 3/8" M Adapter (81127)
- KD TOOLS Adapter Set, 4 pcs. (81217)
- KD TOOLS Socket Adapter, 1/2" Female To 3/8" Male (81354)
- APEX Socket Adapter, Female Square, 1/2" Drive (QR-508)
- SUPERSHINE 77607 Two Light Socket Adapter 150 watt Medium (SU2515991)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-214)
- GREY PNEUMATIC 1/4" Drive Impact Set, 3 pcs (1403HA)
- Kd Tools Sockets & Ratchets