Shop All Sockets
Kd Tools
3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket
Mfr # 84916N
Zoro # G7004020
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- Finish Manganese Phosphate Coating
- SAE or Metric SAE, Metric
- Number of Pieces 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE, Metric |
Finish | Manganese Phosphate Coating |
SAE or Metric | SAE, Metric |
Number of Pieces | 44 |
Includes | (8) 3/8" Drive 6 Point SAE Standard Socket Set: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (8) 3/8" Drive 6 Point SAE Deep Socket Set: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; (13) 3/8" Drive 6 Point Metric Deep Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm; (13) 3/8" Drive 6 Point Metric Standard Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm; (2) Extension: 3", 6" |
Material | Chrome Molybdenum Alloy Steel |
Item | Standard/Deep Socket Set |
Description
Sockts,SAE/Metric,Stan/Deep,3/8 In.,44 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- SIMONDS Extra Slim Taper Saw File, Single (73550500)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- BETA External Circlip Plier, 135x1.3mm (010380014)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- KD TOOLS 1/4" Drive, 4mm Metric Socket, 6 Points (80138)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80107)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 12 Points (80486)
- KD TOOLS 1/4" Drive, 10mm Metric Socket (80256)
- A.R. NORTH AMERICA Unloader, 330 BAR, 1/2NPT F (4072000090)
- Kd Tools Sockets & Ratchets