Shop All Impact Sockets
Kd Tools
3/8" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating
Mfr # 84919N
Zoro # G7010740
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 25
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84919N
- Zoro # G7010740
- UPC # 00099575084911
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 25 |
Material | Chrome Molybdenum Alloy Steel |
Includes | (12) 3/8" Drive 6 Point SAE Deep Impact Socket Set: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (12) 3/8" Drive 6 Point SAE Standard Impact Socket Set: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Item | Standard/Deep Impact Socket Set |
Finish | Manganese Phosphate Coating |
Description
Imp Socket,Std/Dp,SAE,6 pt.,3/8 In.,25 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- MAYHEW 476 60 Line-Up Pry Bar (40024)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 2 In D (63134998315)
- CORONA TOOLS Tool Pouch, Universal Tool Pouch, 5", Cordura Nylon (AC 4510)
- KD TOOLS 1/2" Drive Hex Impct Sckt, Metric, 6 pt, 1/2"Dr, 7 pcs, Metric (84940)
- KD TOOLS 3/8" Drive Impact Socket Manganese Phosphate (84315N)
- KD TOOLS Pinlss Imp St, 1/4", 3/8" And 1/2"Dr, 3 pcs (84960)
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 21Mm (KDT84533N)
- KD TOOLS 3/8" Drive Deep Impact Socket Set Manganese Phosphate Coating (84914N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84935N)
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYV4)
- Kd Tools Sockets & Ratchets