Shop All Socket Sets
Kd Tools
3/8" Drive SAE, Metric, 57 pcs
Mfr # 80551
Zoro # G7049609
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Includes Mfr. No. KDT80482, KDT80483, KDT80484, KDT80485, KDT80486, KDT80487, KDT80488, KDT80489, KDT80490, KDT80491, KDT80492, KDT80493, KDT80494, KDT80495, KDT80496, KDT80498, KDT80499, KDT80501, KDT80502, KDT80503
- SAE or Metric SAE, Metric
- Measurement Type SAE, Metric
- Number of Pieces 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80551
- Zoro # G7049609
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Includes | Mfr. No. KDT80482, KDT80483, KDT80484, KDT80485, KDT80486, KDT80487, KDT80488, KDT80489, KDT80490, KDT80491, KDT80492, KDT80493, KDT80494, KDT80495, KDT80496, KDT80498, KDT80499, KDT80501, KDT80502, KDT80503 |
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Number of Pieces | 57 |
Description
SAE/Metric Socket Set,3/8 In.Dr,12Pt,57PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 2-3/4", Carbide Grit Hole Saw (G044)
- OTC Wr 1-1/2 X 4 Hk Span (885)
- ASTRO PNEUMATIC Arbor, 3/8", Pinstripe Rem Pad (400E-AR)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (32600)
- KD TOOLS 3/8" Drive Metric, 11 pcs (84975)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 1/2" Drive SAE, 14 pcs (80732)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80304)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80552)
- KD TOOLS 6 Piece 1/4 Inch Drive Deep External Torx Socket Set (KDT80322)
- SUNEX SKT SET 1/2" DR 20 PC HEX DRIVER MASTE (SU2637)
- Kd Tools Socket Sets