Shop All Socket Sets
Kd Tools
3/8" Drive SAE, Metric, 57 pcs
Mfr # 80550
Zoro # G7049618
original price:
$165.99
6% off
new price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (57) 6 Point SAE/Metric Socket Set: Standard Socket: 1/4" to 1", Deep Socket: 1/4" to 7/8", Standard and deep Socket: 6mm to 19mm, Drive Full Polish Teardrop Ratchet: 3/8", Drive Stubby Full Polish Ratchet: 3/8", Extension: 3", 6", Universal Joint packaged Blow Mold Case
- SAE or Metric SAE, Metric
- Drive Size 3/8"
- Number of Pieces 57
- Measurement Type SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80550
- Zoro # G7049618
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Includes | (57) 6 Point SAE/Metric Socket Set: Standard Socket: 1/4" to 1", Deep Socket: 1/4" to 7/8", Standard and deep Socket: 6mm to 19mm, Drive Full Polish Teardrop Ratchet: 3/8", Drive Stubby Full Polish Ratchet: 3/8", Extension: 3", 6", Universal Joint packaged Blow Mold Case |
SAE or Metric | SAE, Metric |
Number of Pieces | 57 |
Measurement Type | SAE, Metric |
Description
SAE/Metric Socket Set,3/8 In.Dr,6Pt,57PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 8mm (009510580)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MD)
- DRILL AMERICA 1-21/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-21/64)
- HHIP 26 Piece .010-0.500" Radius Gage Set (4901-0026)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80301)
- KD TOOLS 3/8" Drive SAE, 11 pcs (80563)
- KD TOOLS 6 Piece 1/4 Inch Drive Deep External Torx Socket Set (KDT80322)
- KD TOOLS 1/2" Drive Metric, 13 pcs (80702)
- KD TOOLS 3/8" Drive Metric, 8 pcs (80573)
- KD TOOLS 1/4" Drive Torx(R), 6 pcs (80322)
- WILLIAMS 3/8" Drive Deep Socket Set, 13 pcs (WSBD-13RC)
- Kd Tools Socket Sets