Shop All Socket Sets
Kd Tools
3/8" Drive SAE, 22 pcs
Mfr # 80691
Zoro # G7006647
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Number of Pieces 22
- SAE or Metric SAE
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80691
- Zoro # G7006647
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | SAE |
Number of Pieces | 22 |
SAE or Metric | SAE |
Finish | Full Polish Chrome |
Description
Socket Set,SAE,12 pt.,3/8 In.Drive,22 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 5", Iron, Regular Duty, 2250 lb. (540A-5)
- M.A. FORD Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20018750)
- WESTWARD 3/4 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (5MX86)
- DRILL AMERICA m45x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-45X1.5)
- KD TOOLS 3/8" Drive SAE, 7 pcs (80564)
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- KD TOOLS 1/2" Drive Metric, 18 pcs (80708)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 3/8" Drive Metric, 12 pcs (84911N)
- KD TOOLS 1/4" Drive Metric, 13 pcs (80306)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300X/12)
- Kd Tools Socket Sets