Shop All Socket Sets
Kd Tools
3/8" Drive SAE, 13 pcs
Mfr # 80553
Zoro # G7035347
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Number of Pieces 13
- Includes (13) 3/8" Drive 6 Point Standard SAE Socket Set: 1/4" to 1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80553
- Zoro # G7035347
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard Socket Set |
Measurement Type | SAE |
Number of Pieces | 13 |
Includes | (13) 3/8" Drive 6 Point Standard SAE Socket Set: 1/4" to 1" |
SAE or Metric | SAE |
Description
Stnd SAE Socket Set, 13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Hardness Tester, Pen-Style, Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS) (R9030)
- GREENLEE Black Leather 8 Pockets, 0258-11 (0258-11)
- MILWAUKEE TOOL Blade Clamp Kit (14-46-1060)
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Number of Flutes: 6 (C-2448-A)
- KD TOOLS 6 Piece 1/4 Inch Drive Deep External Torx Socket Set (KDT80322)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80551)
- KD TOOLS 1/2" Drive Metric, 14 pcs (84955N)
- KD TOOLS 3/8" Drive Metric, 8 pcs (80573)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80704)
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80301)
- Kd Tools Socket Sets