Shop All Socket Sets
Kd Tools
3/8" Drive SAE, 11 pcs
Mfr # 80555
Zoro # G7032468
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 11
- Drive Size 3/8"
- Includes (11) 3/8" Drive 6 Point Deep SAE Socket Set: 1/4" to 7/8"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80555
- Zoro # G7032468
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Deep Socket Set |
SAE or Metric | SAE |
Number of Pieces | 11 |
Includes | (11) 3/8" Drive 6 Point Deep SAE Socket Set: 1/4" to 7/8" |
Measurement Type | SAE |
Description
Deep SAE Socket Set,11PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, 1450 Groove SAE Socket (JRR50145)
- DEWALT Multi-Bit/Nut Driver Set, 1/4" (DWMT73808)
- SUPERIOR ELECTRIC Adjustable Spanner Wrench Kit with Grinder Lock Nuts (SEWA58K)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 20, Steel, Chrome Plated (TCJJ202400HD)
- KD TOOLS 1/2" Drive SAE, 14 pcs (80732)
- KD TOOLS 1/2" Drive SAE, Metric, 49 pcs (80701)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80561)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84918N)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- KD TOOLS 1/4" Drive SAE, 10 pcs (80305)
- PROTO 3/8" Drive Socket Set Metric 12 Pieces 8 mm to 19 mm , Full Polish (J52216)
- Kd Tools Sockets & Ratchets