Shop All Crowfoot Socket Wrench Sets
Kd Tools
3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome
Mfr # 81909
Zoro # G7031899
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Open End
- SAE or Metric Metric
- Finish Full Polish Chrome
- Drive Size 3/8"
- Socket Sizes 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81909
- Zoro # G7031899
- Country of Origin Taiwan, Province of China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8" |
Socket Sizes | 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Details
Item | Metric Crowfoot Wrench Set,3/8"Dr,10PCS |
Head Style | Open End |
SAE or Metric | Metric |
Finish | Full Polish Chrome |
Number of Pieces | 10 |
Material | Alloy Steel |
Description
Metric Crowfoot Wrench Set,3/8 In.Dr,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2910M)
- PROTO 3/8 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (J7017M)
- PROTO 3/4" Drive Impact Socket Set, Metric, 21 pcs (J72103M)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12055)
- KD TOOLS 3/8" Drive SAE Ratcheting Crowfoot Wrench Set, 11PCS, SAE, Open End, Full Polish Chrome (89118)
- KD TOOLS 3/8" Drive Crowfoot Wrnch Set, SAE, 3/8" Drive, 11 pcs, SAE, Open End, Full Polish Chrome (81908)
- TEKTON 3/8 In. Drive 6-Pt. Flare Nut Crowfoot Wrench Set, 32-Pc 5/16 - 1-1/16 in., 8-27 mm w/Racks (WCF92320)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- SUNEX 1/2" Drive Crowfoot Wrench Set, SAE, Chrome Plated (9720A)
- PROTO 3/8 in Drive Crowfoot Socket Wrench Set, SAE, Metric, 21 pcs, Open End, Chrome (J49000)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- Kd Tools Crowfoot Socket Wrench Sets