Shop All Socket Sets
Kd Tools
3/8" Drive Metric, 8 pcs
Mfr # 80573
Zoro # G7052162
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Includes (8) 3/8" Drive Metric Long Ball Hex Bit Socket Set: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80573
- Zoro # G7052162
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Long Ball Hex Bit Socket Set |
Number of Pieces | 8 |
Measurement Type | Metric |
SAE or Metric | Metric |
Includes | (8) 3/8" Drive Metric Long Ball Hex Bit Socket Set: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Description
Mtrc Lng Bll Hex Socket Set,3/8 In.Dr,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drill, 60.0V, 6.0Ah, Li-Ion (DCD130T1)
- BON TOOL Bon 21-180 Ball Jointer 5/8" With Wood Handle (21-180)
- WESTWARD 5 13/16 in Long Nose Plier Dipped Handle (30PA88)
- IRWIN Folding Utility Knife Utility, 6 in L (2089100)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 1/2" Drive Metric, 18 pcs (80708)
- KD TOOLS 1/2" Drive SAE, 14 pcs (80732)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80560)
- KD TOOLS 1/4" to 3/8" Drive Metric, 10 pcs (80319)
- KD TOOLS 3/8" Drive Metric, 11 pcs (84975)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 101 Pieces 4 mm to 19 mm, 5/32 in to 1 in (J47101-1A)
- Kd Tools Sockets & Ratchets